Beli copper rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- Fort Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Steel copper tin plating
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Taiho Trading Copper Round BarDeskripsi:Metal material series Copper material with excellent workability and thermal conductivityFor work, DIY, etc.atribut:
- Material: Copper
- SUPERIOR Phosphor Copper BrazingDeskripsi:It has very high fluidity and flows well in gaps. For copper and copper alloy bondingatribut:
- Material: Copper: 93%, phosphorus: 7%
- Length (mm): 500
- Melting Point (°C): 705-805
- Hataya Limited Rechargeable LED Joe Hand Lampsatribut:
- Total Length (mm): 315
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)atribut:
- Diameter (mm): 17.3
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Ground Rod Diameter, Nominal (inch): 3/4
- UPC Label: No
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- EAN-13: 8711893093636
- Plating Thickness (µm): 254
- UPC: 78285630617
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 5.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Material: Carbon Steel
- Overall Length (mm): 1000
- HiKOKI Bloweratribut:
- Overall Length (mm): 447
- Input Power (W): 550
- HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- Grounding Bar Thickness (inch): 1/4
- Material: Copper
- Fort Clamp Grounding Cable BCatribut:
- Material: Brass
- INOAC Logllan Rod High Abrasion Resistance Urethane Rubber (Karet Uretan)Deskripsi:-Strong and tough while having excellent elasticity._x000D_-Has the highest strength amongst elastomer and also has a large load bearing ability._x000D_-Has extremely superior wear resistance compared to metal, rubber, and plastic._x000D_-Has excellent resistance to mineral oil as well as good ozone resistance._x000D_-Corresponds to RoHS regulation._x000D_-Good lathe and machine processability._x000D_-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Number of Poles: 2
- LxWxH: 24.0x35.0x21.4mm
- Applicable Cable: 0.5 to 4.0mm²
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- WIHA Pliers Set Classic (Tang Set Otomotif)Deskripsi:StandardsDIN ISO 5746, DIN ISO5749, DIN ISO 5745ApplicationFor attaching and removing circlips in holes as well as on shafts and axles.
- Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)atribut:
- Material: Silicon Bronze
- Wrench Size (inch): 1/2
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
Daftar Harga copper rod Terbaru October 2026
| MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod) | Rp329.900 |
| Hikari Copper Round Bar | Rp52.900 |
| Fort Grounding Rod (Batang Arde/Earthing Rod) | Rp95.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode) | Rp119.900 |
| Taiho Trading Copper Round Bar | Rp69.900 |
| SUPERIOR Phosphor Copper Brazing | Rp159.900 |
| Hataya Limited Rechargeable LED Joe Hand Lamps | Rp2.499.900 |
| INOAC Logllan Rod (High Abration Resistance Urethane Rubber) | Rp1.599.900 |
| Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode) | Rp1.599.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5vP107626211-1.jpg)

/caP109538442-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/SUPERIOR%20Phosphor%20Copper%20Brazing/7yP106573286-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863561-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Pointed%20(Kawat%20Las%20Elektrode)/7fP105157267-1.jpg)
/a9P108160369-1.jpg)



/P102863570-1.jpg)
/btP110427425-1.jpg)
/75P107572257-1.jpg)
/a4P105157364-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)